Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 4 Flute, Corner Radius, 0.7500" (3/4) Cutter dia

  • Mfr # VLR-750-4

  • Zoro # G0990896


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.030"
Number of Flutes
4
Finish
UN
Shank Dia.
3/4"
Neck Dia.
0.7300"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLR-750-4
Zoro #
G0990896
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.030"
Shank Dia.
3/4"
Neck Dia.
0.7300"
Overall Length
6"
Milling Dia.
3/4"
Length of Cut
1-1/2"

Details

Number of Flutes
4
Finish
UN
End Mill Style
Corner Radius

Description

0.7500" (3/4) Cutter DIA x 0.030" Radius x 1.500" (1-1/2) Length of Cut x 4.500" (4-1/2) Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.