Micro 100
End Mill, 4 Flute, Corner Radius, 10.0 mm Cutter dia
Mfr # VHSM-100-4
Zoro # G0991815
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.60 mm
- Number of Flutes 4
- Finish UN
- Shank Dia. 10.000 mm
- End Mill Style Corner Radius
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS CRAFT SERVICE PARTS 14x20 Plas Drum Auger (84200)
- W R CASE & SONS CUTLERY 358 Stockman Knife (42)
- WILTON Perma Pad Serrated Assembly for 14214, (2901300)
- URREA 3/8" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 7-3/4" L, Chrome Finish (5252A)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Corner Radius Carbide End Mill (EMB13016)
- OSG Corner Radius Carbide End Mills (VGM6-0074)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-140)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix Coated End Mill (JAG97934)
- FREUD Radius Rounding Over Bit, 1/8 (34-118)
- OSG Corner Radius Carbide End Mills (VGM5-0219)
- FREUD Radius Ovolo Bit, 1/8 (39-202)
- Micro 100 End Mills