Zoro Homepage

End Mill, 4 Flute, Square, 0.5000" (1/2) Cutter dia

  • Mfr # SHR-500-4

  • Zoro # G0980588


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
1"
Shank Dia.
1/2"
Overall Length
3"
Milling Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHR-500-4
Zoro #
G0980588
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1"
Shank Dia.
1/2"
Overall Length
3"
Milling Dia.
1/2"

Details

Number of Flutes
4
Finish
UN
End Mill Style
Square

Description

0.5000" (1/2) Cutter DIA x 1.000" (1) Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.