
End Mill, 4 Flute, Square, 12.0 mm Cutter dia
Mfr # SHLM-120-4
Zoro # G0984158
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
50.00 mm
Shank Dia.
12.000 mm
Overall Length
100.0 mm
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHLM-120-4
Zoro #
G0984158
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
50.00 mm
Shank Dia.
12.000 mm
Overall Length
100.0 mm
Milling Dia.
12.000 mm
Details
Number of Flutes
4
Finish
UN
End Mill Style
Square
Description
12.000 mm Cutter DIA x 50.00 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.