
Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Overall Length: 3"
Mfr # RTC-187-23X
Zoro # G1002470
product price: $53.65
/eaKey Features
Overall Length
3"
Shank Dia.
3/16"
Included Angle
30 Degrees
Split Length
7/16"
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTC-187-23X
Zoro #
G1002470
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Shank Dia.
3/16"
Split Length
7/16"
Tip Width
0.094"
Details
Included Angle
30 Degrees
Finish
AlTiN
End
Engraving
Offset
0.004"
Description
0.1875" (3/16) Shank DIA x 30° included Carbide Tipped Engraver, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.