Zoro Homepage

Engraving Cutter, Tipped Off, Double Ended, 0.5000" (1/2) Shank dia

  • Mfr # RNC-500-2X

  • Zoro # G1001938


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3"
Shank Dia.
1/2"
Included Angle
90 Degrees
Split Length
5/8"
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNC-500-2X
Zoro #
G1001938
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Shank Dia.
1/2"
Split Length
5/8"
Tip Width
1/4"

Details

Included Angle
90 Degrees
Finish
AlTiN
End
Engraving
Offset
0.004"

Description

0.5000" (1/2) Shank DIA x 90° included Carbide Tipped Engraver, n/a Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.