Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engraving Tool

  • Mfr # RNCM-060-2X

  • Zoro # G8115362


product price: $38.69
/ea

Key Features

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
8.00 mm
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNCM-060-2X
Zoro #
G8115362
UPC #
728709170519
Country of Origin
United States

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
8.00 mm
Split Length
8 mm
Tip Width
0.12 mm

Details

Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
90 Degrees
Single End/Double End
Double
Shape
Conical
Material
Carbide
Angle
90 Degrees
Finish
AlTiN
End
Double
Cutting Direction
Right Hand
Item
Engraving Tool
Number of Pieces
1
Tip Angle
90 Degrees
List Number
RNCM
Measurement System
Metric
Material Applications
Alloy Steel, Nickel, Stainless Steels, Titanium, Tool Steel
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Primary Material Application ISO Code
M, S
End Mill Application
Finishing
Offset
0.10 mm

Description

Engraving Tool, Double, 90 Degrees , Carbide, AlTiN, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.