Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engraving Tool

  • Mfr # RNCM-080-1

  • Zoro # G7933983


product price: $45.79
/ea

Key Features

Overall Length
63.0mm
Material
Carbide
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Split Length
63mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNCM-080-1
Zoro #
G7933983
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.0mm
Split Length
63mm
Shank Dia.
8.000mm
Length of Cut
10mm
Tip Width
0.16 mm

Details

Item
Boring Bar Engraver
Material
Carbide
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Angle
90 Degrees
Shape
Conical Point
End
Single
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Included Angle
90 Degrees
Offset
0.10 mm

Description

8.000 mm Shank DIA x 90° included Carbide Tipped Engraver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.