Zoro Homepage

Engraving Tool

  • Mfr # RSC-250-14

  • Zoro # G8089681


product price: $44.69
/ea

Key Features

Overall Length
4 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC-250-14
Zoro #
G8089681
UPC #
728709174234
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Split Length
3/8 in
Tip Dia.
.004 in
Tip Width
1/8"
Tip Diameter
0.004 in

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
60 Degrees
Single End/Double End
Single
Cutting Direction
Right Hand
Material
Carbide
End
Single
Shape
Conical
Finish
Bright (Uncoated)
Angle
60 Degrees
Item
Engraving Tool
List Number
RSC
Measurement System
Inch
Tip Angle
60 Degrees
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Primary Material Application
Steel
Primary Material Application ISO Code
P
Offset
0.004"

Description

Engraving Tool, Single, 60 Degrees , Carbide, Uncoated, Inch, .004 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.