Zoro Homepage

ER Collets - Metric ID ER20 X .0393 ID ER COLLET

  • Mfr # ER20-039

  • Zoro # G911946777


product price: $28.99
/ea

Key Features

Coating
UN
SAE or Metric
Metric
Min. Bore Dia.
1.000 mm
Type
ER20
Overall Length
31.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER20-039
Zoro #
G911946777
UPC #
-
Country of Origin
United States

Dimensions

Min. Bore Dia.
1.000 mm
Overall Length
31.5 mm

Details

Coating
UN
SAE or Metric
Metric
Type
ER20

Description

1.000 mm Bore DIA x ER20 Taper Collet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.