
ER Collets - Metric ID ER20 X .1771 ID ER COLLET
Mfr # ER20-177
Zoro # G411946932
product price: $28.99
/eaKey Features
Overall Length
31.5 mm
Min. Bore Dia.
4.500 mm
SAE or Metric
Metric
Type
ER20
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER20-177
Zoro #
G411946932
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
31.5 mm
Min. Bore Dia.
4.500 mm
Details
SAE or Metric
Metric
Type
ER20
Coating
UN
Description
4.500 mm Bore DIA x ER20 Taper Collet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.