Zoro Homepage

ER Collets - Metric ID ER32 X .2559 ID ER COLLET

  • Mfr # ER32-256

  • Zoro # G911946623


product price: $31.15
/ea

Key Features

Coating
UN
Overall Length
40.0 mm
SAE or Metric
Metric
Min. Bore Dia.
6.500 mm
Type
ER32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER32-256
Zoro #
G911946623
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40.0 mm
Min. Bore Dia.
6.500 mm

Details

Coating
UN
SAE or Metric
Metric
Type
ER32

Description

6.500 mm Bore DIA x ER32 Taper Collet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.