
ER Collets - Metric ID ER32 X .6890 ID ER COLLET
Mfr # ER32-689
Zoro # G211946392
product price: $31.15
/eaKey Features
Min. Bore Dia.
17.500 mm
Overall Length
40.0 mm
Type
ER32
SAE or Metric
Metric
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER32-689
Zoro #
G211946392
UPC #
-
Country of Origin
United States
Dimensions
Min. Bore Dia.
17.500 mm
Overall Length
40.0 mm
Details
Type
ER32
SAE or Metric
Metric
Coating
UN
Description
17.500 mm Bore DIA x ER32 Taper Collet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.