ER Collets - Metric ID - Metallic Sealed ER11 X .1181 ID ER STEEL SEALED COLLET

  • Mfr # ERMS11-118

  • Zoro # G011946288


product price:  $67.25
/ea

Key Features

Coating
UN
SAE or Metric
Metric
Overall Length
18.0 mm
Type
ER11
Min. Bore Dia.
3.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERMS11-118
Zoro #
G011946288
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18.0 mm
Min. Bore Dia.
3.000 mm

Details

Coating
UN
SAE or Metric
Metric
Type
ER11

Description

3.000 mm Bore DIA x ER11 Taper Collet - Metallic Sealed

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.