
ER Collets - Metric ID - Metallic Sealed ER11 X .1574 ID ER STEEL SEALED COLLET
Mfr # ERMS11-157
Zoro # G411946574
product price:Â $67.25
/eaKey Features
Min. Bore Dia.
4.000 mm
Overall Length
18.0 mm
Type
ER11
SAE or Metric
Metric
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERMS11-157
Zoro #
G411946574
UPC #
-
Country of Origin
United States
Dimensions
Min. Bore Dia.
4.000 mm
Overall Length
18.0 mm
Details
Type
ER11
SAE or Metric
Metric
Coating
UN
Description
4.000 mm Bore DIA x ER11 Taper Collet - Metallic Sealed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.