
ER Collets - Metric ID - Metallic Sealed ER11 X .2755 ID ER STEEL SEALED COLLET
Mfr # ERMS11-276
Zoro # G411946659
product price:Â $62.29
/eaKey Features
Min. Bore Dia.
7.000 mm
SAE or Metric
Metric
Overall Length
18.0 mm
Type
ER11
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ERMS11-276
Zoro #
G411946659
UPC #
-
Country of Origin
United States
Dimensions
Min. Bore Dia.
7.000 mm
Overall Length
18.0 mm
Details
SAE or Metric
Metric
Type
ER11
Coating
UN
Description
7.000 mm Bore DIA x ER11 Taper Collet - Metallic Sealed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.