
ER Collets - Metric ID - Metallic Sealed ER16 X .2755 ID ER STEEL SEALED COLLET
Mfr # ERMS16-276
Zoro # G311946452
product price:Â $49.99
/eaKey Features
Type
ER16
SAE or Metric
Metric
Overall Length
27.5 mm
Min. Bore Dia.
7.000 mm
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERMS16-276
Zoro #
G311946452
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
27.5 mm
Min. Bore Dia.
7.000 mm
Details
Type
ER16
SAE or Metric
Metric
Coating
UN
Description
7.000 mm Bore DIA x ER16 Taper Collet - Metallic Sealed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.