ER Collets - Metric ID - Metallic Sealed ER16 X .3149 ID ER STEEL SEALED COLLET

  • Mfr # ERMS16-315

  • Zoro # G411946864


product price:  $46.15
/ea

Key Features

SAE or Metric
Metric
Overall Length
27.5 mm
Min. Bore Dia.
8.000 mm
Coating
UN
Type
ER16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERMS16-315
Zoro #
G411946864
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27.5 mm
Min. Bore Dia.
8.000 mm

Details

SAE or Metric
Metric
Coating
UN
Type
ER16

Description

8.000 mm Bore DIA x ER16 Taper Collet - Metallic Sealed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.