
ER Collets - Metric ID - Metallic Sealed ER16 X .3543 ID ER STEEL SEALED COLLET
Mfr # ERMS16-354
Zoro # G311946827
product price:Â $49.99
/eaKey Features
Type
ER16
Coating
UN
Min. Bore Dia.
9.000 mm
SAE or Metric
Metric
Overall Length
27.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ERMS16-354
Zoro #
G311946827
UPC #
-
Country of Origin
United States
Dimensions
Min. Bore Dia.
9.000 mm
Overall Length
27.5 mm
Details
Type
ER16
Coating
UN
SAE or Metric
Metric
Description
9.000 mm Bore DIA x ER16 Taper Collet - Metallic Sealed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.