ER Collets - Metric ID - Metallic Sealed ER16 X .3937 ID ER STEEL SEALED COLLET

  • Mfr # ERMS16-394

  • Zoro # G411946802


product price:  $46.15
/ea

Key Features

Coating
UN
Overall Length
27.5 mm
Min. Bore Dia.
10.000 mm
SAE or Metric
Metric
Type
ER16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERMS16-394
Zoro #
G411946802
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27.5 mm
Min. Bore Dia.
10.000 mm

Details

Coating
UN
SAE or Metric
Metric
Type
ER16

Description

10.000 mm Bore DIA x ER16 Taper Collet - Metallic Sealed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.