ER Collets - Metric ID - Metallic Sealed ER20 X .1968 ID ER STEEL SEALED COLLET

  • Mfr # ERMS20-197

  • Zoro # G211946330


product price:  $60.49
/ea

Key Features

Overall Length
31.5 mm
Min. Bore Dia.
5.000 mm
SAE or Metric
Metric
Coating
UN
Type
ER20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERMS20-197
Zoro #
G211946330
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31.5 mm
Min. Bore Dia.
5.000 mm

Details

SAE or Metric
Metric
Coating
UN
Type
ER20

Description

5.000 mm Bore DIA x ER20 Taper Collet - Metallic Sealed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.