Shop MICRO 100
See all product information
Create Account
ER Collets - Metric ID - Metallic Sealed ER20 X .3149 ID ER STEEL SEALED COLLET
- Mfr # ERMS20-315
- Zoro # G911946616
product price:Â
$
59.65
/ea
Key Features
Coating
UN
Type
ER20
Min. Bore Dia.
8.000 mm
SAE or Metric
Metric
Overall Length
31.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERMS20-315
- Zoro #
- G911946616
- UPC #
- -
- Country of Origin
- United States
- Coating
- UN
- Type
- ER20
- SAE or Metric
- Metric
Dimensions
- Min. Bore Dia.
- 8.000 mm
- Overall Length
- 31.5 mm
Description
8.000 mm Bore DIA x ER20 Taper Collet - Metallic Sealed
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.