
ER Collets - Metric ID - Metallic Sealed ER32 X .4724 ID ER STEEL SEALED COLLET
Mfr # ERMS32-472
Zoro # G511946917
product price:Â $64.35
/eaKey Features
Overall Length
40.0 mm
SAE or Metric
Metric
Min. Bore Dia.
12.000 mm
Type
ER32
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERMS32-472
Zoro #
G511946917
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
40.0 mm
Min. Bore Dia.
12.000 mm
Details
SAE or Metric
Metric
Type
ER32
Coating
UN
Description
12.000 mm Bore DIA x ER32 Taper Collet - Metallic Sealed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.