
ER Collets - Metric ID - Metallic Sealed ER32 X .5511 ID ER STEEL SEALED COLLET
Mfr # ERMS32-551
Zoro # G411946307
product price:Â $59.55
/eaKey Features
Min. Bore Dia.
14.000 mm
Type
ER32
Overall Length
40.0 mm
SAE or Metric
Metric
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ERMS32-551
Zoro #
G411946307
UPC #
-
Country of Origin
United States
Dimensions
Min. Bore Dia.
14.000 mm
Overall Length
40.0 mm
Details
Type
ER32
SAE or Metric
Metric
Coating
UN
Description
14.000 mm Bore DIA x ER32 Taper Collet - Metallic Sealed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.