ER Collets - Metric ID - Metallic Sealed ER32 X .7874 ID ER STEEL SEALED COLLET

  • Mfr # ERMS32-787

  • Zoro # G511946740


product price:  $64.35
/ea

Key Features

SAE or Metric
Metric
Overall Length
40.0 mm
Type
ER32
Coating
UN
Min. Bore Dia.
20.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERMS32-787
Zoro #
G511946740
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40.0 mm
Min. Bore Dia.
20.000 mm

Details

SAE or Metric
Metric
Type
ER32
Coating
UN

Description

20.000 mm Bore DIA x ER32 Taper Collet - Metallic Sealed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.