Zoro Homepage

ER Collets - Sets ER20 COLLET SET, METRIC IDS

  • Mfr # ER20M-1

  • Zoro # G311946926


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Coating
UN
Type
ER20
SAE or Metric
SAE
Overall Length
1.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER20M-1
Zoro #
G311946926
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.24 in

Details

Coating
UN
Type
ER20
SAE or Metric
SAE

Description

Collet Set - 12 Pc - High Polished Finish - Metric - Taper Size: ER20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.