
ER Collets - Standard ID ER20 X .2187 ID ER COLLET
Mfr # ER20-218
Zoro # G311946841
product price: $28.99
/eaKey Features
Coating
UN
Min. Bore Dia.
7/32 in
Overall Length
1.24 in
Type
ER20
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER20-218
Zoro #
G311946841
UPC #
-
Country of Origin
United States
Dimensions
Min. Bore Dia.
7/32 in
Overall Length
1.24 in
Details
Coating
UN
Type
ER20
SAE or Metric
SAE
Description
0.2187in 7/32 Bore DIA x ER20 Taper Collet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.