Zoro Homepage

ER Collets - Standard ID ER20 X .4375 ID ER COLLET

  • Mfr # ER20-437

  • Zoro # G811946488


product price: $28.99
/ea

Key Features

Min. Bore Dia.
7/16 in
Overall Length
1.24 in
Coating
UN
SAE or Metric
SAE
Type
ER20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER20-437
Zoro #
G811946488
UPC #
-
Country of Origin
United States

Dimensions

Min. Bore Dia.
7/16 in
Overall Length
1.24 in

Details

Coating
UN
SAE or Metric
SAE
Type
ER20

Description

0.4375in 7/16 Bore DIA x ER20 Taper Collet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.