
ER Collets - Standard ID ER32 X .2500 ID ER COLLET
Mfr # ER32-250
Zoro # G511946771
product price: $30.69
/eaKey Features
Overall Length
1.58 in
Type
ER32
SAE or Metric
SAE
Min. Bore Dia.
1/4 in
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER32-250
Zoro #
G511946771
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.58 in
Min. Bore Dia.
1/4 in
Details
Type
ER32
SAE or Metric
SAE
Coating
UN
Description
0.2500in 1/4 Bore DIA x ER32 Taper Collet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.