Zoro Homepage

ER Collets - Standard ID ER32 X .4375 ID ER COLLET

  • Mfr # ER32-437

  • Zoro # G211946323


product price: $30.69
/ea

Key Features

Type
ER32
Coating
UN
Overall Length
1.58 in
SAE or Metric
SAE
Min. Bore Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER32-437
Zoro #
G211946323
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.58 in
Min. Bore Dia.
7/16 in

Details

Type
ER32
Coating
UN
SAE or Metric
SAE

Description

0.4375in 7/16 Bore DIA x ER32 Taper Collet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.