Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Collets - Standard ID ER32 X .5312 ID ER COLLET

  • Mfr # ER32-531

  • Zoro # G611946527


product price: $31.15
/ea

Key Features

Coating
UN
Type
ER32
SAE or Metric
SAE
Min. Bore Dia.
17/32 in
Overall Length
1.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER32-531
Zoro #
G611946527
UPC #
-
Country of Origin
United States

Dimensions

Min. Bore Dia.
17/32 in
Overall Length
1.58 in

Details

Coating
UN
Type
ER32
SAE or Metric
SAE

Description

0.5312in 17/32 Bore DIA x ER32 Taper Collet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.