ER Collets - Standard ID - Metallic Sealed ER11 X .1250 ID ER STEEL SEALED COLLET

  • Mfr # ERMS11-125

  • Zoro # G811946624


product price:  $62.29
/ea

Key Features

Overall Length
0.71 in
Min. Bore Dia.
1/8 in
SAE or Metric
SAE
Coating
UN
Type
ER11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERMS11-125
Zoro #
G811946624
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.71 in
Min. Bore Dia.
1/8 in

Details

SAE or Metric
SAE
Coating
UN
Type
ER11

Description

0.1250in 1/8 Bore DIA x ER11 Taper Collet - Metallic Sealed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.