
ER Collets - Standard ID - Metallic Sealed ER20 X .1250 ID ER STEEL SEALED COLLET
Mfr # ERMS20-125
Zoro # G611946961
product price:Â $55.26
/eaKey Features
Type
ER20
Min. Bore Dia.
1/8 in
Overall Length
1.24 in
SAE or Metric
SAE
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERMS20-125
Zoro #
G611946961
UPC #
-
Country of Origin
United States
Dimensions
Min. Bore Dia.
1/8 in
Overall Length
1.24 in
Details
Type
ER20
SAE or Metric
SAE
Coating
UN
Description
0.1250in 1/8 Bore DIA x ER20 Taper Collet - Metallic Sealed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.