ER Collets - Standard ID - Metallic Sealed ER20 X .3125 ID ER STEEL SEALED COLLET

  • Mfr # ERMS20-312

  • Zoro # G911946661


product price:  $55.99
/ea

Key Features

Coating
UN
Type
ER20
Min. Bore Dia.
5/16 in
SAE or Metric
SAE
Overall Length
1.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERMS20-312
Zoro #
G911946661
UPC #
-
Country of Origin
United States

Dimensions

Min. Bore Dia.
5/16 in
Overall Length
1.24 in

Details

Coating
UN
Type
ER20
SAE or Metric
SAE

Description

0.3125in 5/16 Bore DIA x ER20 Taper Collet - Metallic Sealed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.