
ER Collets - Standard ID - Metallic Sealed ER32 X .2500 ID ER STEEL SEALED COLLET
Mfr # ERMS32-250
Zoro # G011946431
product price:Â $59.55
/eaKey Features
Type
ER32
Overall Length
1.58 in
SAE or Metric
SAE
Min. Bore Dia.
1/4 in
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ERMS32-250
Zoro #
G011946431
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.58 in
Min. Bore Dia.
1/4 in
Details
Type
ER32
SAE or Metric
SAE
Coating
UN
Description
0.2500in 1/4 Bore DIA x ER32 Taper Collet - Metallic Sealed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.