ER Collets - Standard ID - Metallic Sealed ER32 X .5000 ID ER STEEL SEALED COLLET

  • Mfr # ERMS32-500

  • Zoro # G811946945


product price: $59.55
/ea

Key Features

Type
ER32
Coating
UN
Overall Length
1.58 in
SAE or Metric
SAE
Min. Bore Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERMS32-500
Zoro #
G811946945
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.58 in
Min. Bore Dia.
1/2 in

Details

Type
ER32
Coating
UN
SAE or Metric
SAE

Description

0.5000in 1/2 Bore DIA x ER32 Taper Collet - Metallic Sealed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.