Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Grooving Tool Full Radius, 0.2400 Min Bore, 1-1/4 Max

  • Mfr # FGIF-3461X

  • Zoro # G911239961


product price: $46.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
0.2400 in
Finish
AlTiN
Tooth Width
0.0300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGIF-3461X
Zoro #
G911239961
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
0.2400 in
Tooth Width
0.0300 in
Head Width
0.240 in
Neck Dia.
0.2150 in
Max. Bore Depth
1-1/4 in
Radius
1/64 in

Details

Finish
AlTiN
Left/Right Hand
Right Hand
Overall Reach
1-1/4 in
Centerline Offset
0.1150 in
Projection
0.0600 in

Description

0.2400 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0300 Tooth Width X 0.0600 Projection X 0.2500 1/4 Shank Dia X 2.50 2-1/2 Overall Length X 0.0150 1/64 Radius - Carbide Face Grooving - Internal Tooth Full Radius Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.