Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Grooving Tool Full Radius, 0.3025 Min Bore, 1-1/4 Max

  • Mfr # FGIF-3465X

  • Zoro # G411239959


product price: $60.35
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Dia.
0.3025 in
Finish
AlTiN
Neck Dia.
0.2775 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGIF-3465X
Zoro #
G411239959
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Dia.
0.3025 in
Neck Dia.
0.2775 in
Head Width
0.303 in
Radius
0.0390 in
Max. Bore Depth
1-1/4 in
Tooth Width
5/64 in

Details

Finish
AlTiN
Overall Reach
1-1/4 in
Centerline Offset
0.1463 in
Left/Right Hand
Right Hand
Projection
5/32 in

Description

0.3025 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0780 5/64 Tooth Width X 0.1560 5/32 Projection X 0.3125 5/16 Shank Dia X 2.50 2-1/2 Overall Length X 0.0390 Radius - Carbide Face Grooving - Internal Tooth Full Radius Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.