Zoro Homepage

Face Grooving Tool, Full Radius, 0.312" (5/16) Min Bore dia, Split Length: 1/4"

  • Mfr # FGF-312-062X

  • Zoro # G0995516


product price: $56.29
/ea

Key Features

Overall Length
2-1/2"
Shank Dia.
5/16"
Groove Width
1/16"
Split Length
1/4"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGF-312-062X
Zoro #
G0995516
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
5/16"
Groove Width
1/16"
Split Length
1/4"
Min. Bore Dia.
5/16"
Radius
1/32"

Details

Finish
AlTiN
Cutting Direction
Right Hand
Projection
0.0750"

Description

0.312" (5/16) Min Bore DIA x 0.0620" (1/16) Tooth Width 0.075" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0310" (1/32) Radius - Carbide Face Grooving - Full Radius Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.