Zoro Homepage

Face Grooving Tool - Full Radius

  • Mfr # FGF-125-025-050X

  • Zoro # G3604661


product price: $41.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGF-125-025-050X
Zoro #
G3604661
UPC #
-
Country of Origin
United States

Description

0.3750" (3/8) Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0250" Tooth Width x 0.0500" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0125" Radius - Carbide Face Grooving - Full Radius Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.