Zoro Homepage

Face Grooving Tool - Full Radius

  • Mfr # FGF-250-040-075

  • Zoro # G3607321


product price: $36.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGF-250-040-075
Zoro #
G3607321
UPC #
-
Country of Origin
United States

Description

0.2500" (1/4) Min Bore DIA x 1.000" (1) Max Bore Depth x 0.0400" Tooth Width x 0.0750" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0200" Radius - Carbide Face Grooving - Full Radius Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.