Zoro Homepage

Grooving Tool

  • Mfr # OR-096-8

  • Zoro # G7821651


product price: $43.79
/ea

Key Features

Style
O Ring
Material
Micro Grain Carbide
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR-096-8
Zoro #
G7821651
UPC #
728709152584
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
.250"
Groove Width
.096/.098"
Max. Cutting Depth
1/2"
Radius
.010/.020 in
Neck Dia.
0.1450"
Split Length
0.260"
Max. Bore Depth
1/2"
Min. Bore Dia.
1/4"

Details

Item
Grooving Tool
Style
O Ring
Material
Micro Grain Carbide
Finish
Uncoated
Offset
.100"
Grade
C2
Cutting Direction
Right Hand
Application
Groove Boring
Projection
0.1000"

Description

Grooving Tool, 1/4 in, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.