Zoro Homepage

Grooving Tool

  • Mfr # QFG-230-020

  • Zoro # G7998121


product price: $37.89
/ea

Key Features

Style
Face Groove
Material
Micro Grain Carbide
Overall Length
2.000 in
Shank Dia.
0.2500 in
Bore Dia.
.230"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFG-230-020
Zoro #
G7998121
UPC #
728709157152
Country of Origin
United States

Dimensions

Overall Length
2.000 in
Shank Dia.
0.2500 in
Bore Dia.
.230"
Groove Width
.020"
Max. Cutting Depth
.050"
Min. Bore Dia.
0.2300"
Split Length
0.200"

Details

Item
Grooving Tool
Style
Face Groove
Material
Micro Grain Carbide
Finish
Uncoated
Grade
C2
Cutting Direction
Right Hand
Offset
.050"
Application
Groove Boring
Projection
0.0500"

Description

Grooving Tool, 0.2500 in, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.