Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving Tool

  • Mfr # QFG-490-093X

  • Zoro # G8130157


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Style
Face Groove
Material
Micro Grain Carbide
Overall Length
2.500"
Shank Dia.
.5000"
Bore Dia.
.490"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QFG-490-093X
Zoro #
G8130157
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.500"
Shank Dia.
.5000"
Bore Dia.
.490"
Groove Width
.093"
Max. Cutting Depth
.100"
Min. Bore Dia.
0.4900"
Split Length
0.345"

Details

Item
Grooving Tool
Style
Face Groove
Material
Micro Grain Carbide
Finish
AlTiN Coated
Grade
C2
Application
Groove Boring
Offset
.100"
Cutting Direction
Right Hand
Projection
0.1000"

Description

0.4900" Min Bore DIA x 0.335" Max Bore Depth 0.0930" (3/32) Tooth Width 0.1000" Projection x 0.5000" (1/2) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Quick Change - Face Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.