Zoro Homepage

Grooving Tool

  • Mfr # QFR-055-16X

  • Zoro # G8334873


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Style
Full Radius
Material
Micro Grain Carbide
Overall Length
2.500 in
Shank Dia.
0.3750 in
Bore Dia.
.370"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFR-055-16X
Zoro #
G8334873
UPC #
728709158265
Country of Origin
United States

Dimensions

Overall Length
2.500 in
Shank Dia.
0.3750 in
Bore Dia.
.370"
Groove Width
.055"
Max. Cutting Depth
1.00"
Radius
0.0275"
Neck Dia.
0.2700"
Max. Bore Depth
1"
Min. Bore Dia.
0.3700"

Details

Item
Grooving Tool
Style
Full Radius
Material
Micro Grain Carbide
Finish
AlTiN Coated
Grade
C2
Offset
.100"
Application
Groove Boring
Cutting Direction
Right Hand
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Primary Material Application ISO Code
M, P, S
Projection
0.1000"

Description

Grooving Tool, 0.3750 in, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.