Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QFR-118-24
Zoro # G8126596
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 3.000 in
- Shank Dia. 0.5000 in
- Bore Dia. .495"
Product Information
- Brand Micro 100
- MFR # QFR-118-24
- Zoro # G8126596
- UPC # 728709158852
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3.000 in |
Shank Dia. | 0.5000 in |
Bore Dia. | .495" |
Groove Width | .118" |
Max. Cutting Depth | 1.50" |
Radius | 0.0590" |
Min. Bore Dia. | 0.4950" |
Neck Dia. | 0.3450" |
Max. Bore Depth | 1-1/2" |
Details
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #18 (C15930)
- WERA Power Bit, SAE, 4mm, Hios, T5, 1-9/16", PK10 (05135404001)
- M.A. FORD Twister Hi-Roc Drill, 2.60Mm (20010240)
- MILWAUKEE TOOL 18" Extension (48-28-4011)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- MICRO 100 Grooving Tool (RRL-033-6)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- MICRO 100 Grooving Tool (RR-046-12)
- Micro 100 Grooving Tools