Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QFR-118-24X
Zoro #
G8019663
UPC #
728709158869
Country of Origin
United States
Dimensions
Overall Length
3.000 in
Shank Dia.
0.5000 in
Bore Dia.
.495"
Groove Width
.118"
Max. Cutting Depth
1.50"
Radius
0.0590"
Neck Dia.
0.3450"
Min. Bore Dia.
0.4950"
Max. Bore Depth
1-1/2"
Details
Item
Grooving Tool
Style
Full Radius
Material
Micro Grain Carbide
Finish
AlTiN Coated
Grade
C2
Cutting Direction
Right Hand
Application
Groove Boring
Offset
.150"
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Primary Material Application ISO Code
M, P, S
Projection
0.1500"
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.