Zoro Homepage

Grooving Tool

  • Mfr # RRM-040-10

  • Zoro # G7973822


product price: $34.09
/ea

Key Features

Style
Retaining Ring
Material
Micro Grain Carbide
Overall Length
50mm
Shank Dia.
4mm
Bore Dia.
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRM-040-10
Zoro #
G7973822
UPC #
728709172940
Country of Origin
United States

Dimensions

Overall Length
50mm
Shank Dia.
4mm
Bore Dia.
4mm
Groove Width
0.40mm
Max. Cutting Depth
10mm
Neck Dia.
3.200 mm
Min. Bore Dia.
4.000 mm
Max. Bore Depth
10.00 mm
Split Length
1.70 mm

Details

Item
Grooving Tool
Style
Retaining Ring
Material
Micro Grain Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Offset
0.80mm
Grade
C2
Application
Groove Boring
Projection
0.790 mm

Description

Grooving Tool, 4mm, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.