Zoro Homepage

Grooving Tool

  • Mfr # RRM-300-20

  • Zoro # G7862775


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Style
Retaining Ring
Material
Micro Grain Carbide
Overall Length
83mm
Shank Dia.
12mm
Bore Dia.
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRM-300-20
Zoro #
G7862775
UPC #
728709173602
Country of Origin
United States

Dimensions

Overall Length
83mm
Shank Dia.
12mm
Bore Dia.
12mm
Groove Width
3.00mm
Max. Cutting Depth
20mm
Neck Dia.
8.130 mm
Split Length
6.90 mm
Max. Bore Depth
20.00 mm
Min. Bore Dia.
12.000 mm

Details

Item
Grooving Tool
Style
Retaining Ring
Material
Micro Grain Carbide
Finish
Uncoated
Application
Groove Boring
Offset
3.75mm
Cutting Direction
Right Hand
Grade
C2
Projection
3.760 mm

Description

Grooving Tool, 12mm, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.