Zoro Homepage

Grooving Tool

  • Mfr # UP-50125-24

  • Zoro # G8158561


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Style
Undercut/Profile
Material
Micro Grain Carbide
Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
.510"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP-50125-24
Zoro #
G8158561
UPC #
728709186107
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
.510"
Groove Width
.125/.127"
Max. Cutting Depth
1-1/2"
Radius
.125 in
Neck Dia.
0.3650"
Max. Bore Depth
1-1/2"
Split Length
1/2"
Min. Bore Dia.
0.4900"

Details

Item
Grooving Tool
Style
Undercut/Profile
Material
Micro Grain Carbide
Finish
Uncoated
Cutting Angle
45 Degrees
Cutting Direction
Right Hand
Offset
.150"
Application
Groove Boring
Grade
C2
Projection
1/8"

Description

Grooving Tool, 1/2 in, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.